Motion
GR232P

TIMKEN
GR232P

Synthetic Industrial LC-1.5 Grease - Lithium Complex Composition, 1.5 NLGI Grade, 35.3 lbs Size, Pail Container, Off White Color, Water Resistant
MI ITEM #02773943
MFR #GR232P
Price$890.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR232P

Synthetic Industrial LC-1.5 Grease - Lithium Complex Composition, 1.5 NLGI Grade, 35.3 lbs Size, Pail Container, Off White Color, Water Resistant
MI ITEM #02773943
MFR #GR232P

Mfr description
GR232P PAIL (35 LB.PAIL) ALL-PURPOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.82/each

Specifications

Dimensions

  • Container Size
    35.3 lbs
  • NLGI Grade
    1.5
  • Weight
    35.00 lbs

Details

  • Application
    Bearings
  • Color
    Off White
  • Composition
    Lithium Complex
  • Container Type
    Pail
  • Dropping Point
    265 °C
  • Flash Point
    266 °C
  • Manufacturer Upc Number
    053893984599
  • Max Operating Temperature
    356 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -50 °F
  • UPC_NO
    053893984599
  • Water Resistance
    Water Resistant
  • Water Washout
    0.03

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)