Motion
GR232K

TIMKEN
GR232K

Grease - Lithium Complex Composition, 1.5 NLGI Grade, 55 kg Size, Keg Container, Off White Color, Water Resistant
Mi Item #02773944
MFR #GR232K
Price$4,138.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR232K

Grease - Lithium Complex Composition, 1.5 NLGI Grade, 55 kg Size, Keg Container, Off White Color, Water Resistant
Mi Item #02773944
MFR #GR232K

Mfr description
GR232K KEG (120 LB.KEG) ALL-PURPOSE
  • Contains extreme-pressure and anti-wear additives
  • Inhibits corrosion
  • Operating temperature: -50°F to 356°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,138.32/each

Specifications

Dimensions

  • Container Size
    55 kg
  • NLGI Grade
    1.5
  • Weight
    120.00 lbs

Details

  • Color
    Off White
  • Composition
    Lithium Complex
  • Container Type
    Keg
  • Dropping Point
    265 °C
  • Flash Point
    266 °C
  • Max Operating Temperature
    356 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -50 °F
  • UPC_NO
    053893984582
  • Water Resistance
    Water Resistant
  • Water Washout
    0.03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)