1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
GR232D
LC-1.5 Synthetic Industrial Grease—Case Qty: 1
MI ITEM #
02773945
MFR #
GR232D
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
TIMKEN GR232D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
GR232D
LC-1.5 Synthetic Industrial Grease—Case Qty: 1
MI ITEM #
02773945
MFR #
GR232D
Mfr description
GR232D DRUM (400 LB. DRUM) ALL-PURPOSE
Contains extreme-pressure and anti-wear additives
Inhibits corrosion
Operating temperature: -50°F to 356°F
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
400.00 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items