Motion
02600
Chisel - High Carbon Steel Material, 4 in OAL
Mi Item #02773977
MFR #02600
Price$10.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chisel - High Carbon Steel Material, 4 in OAL
Mi Item #02773977
MFR #02600

Mfr description
02600 4" SCRAPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.16/each

Specifications

Dimensions

  • Overall Length
    4 in

Details

  • Chisel Type
    Scraper
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    High Carbon Steel
  • Non Sparking
    Non-Sparking
  • UPC_NO
    079423026003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)