Motion
6050 3.
Taper Lock Bushing - 6050 Series, 3.0000 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #02774019
MFR #6050 3.
Price$3,459.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 6050 Series, 3.0000 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #02774019
MFR #6050 3.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,459.88/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Bushing Size
    6050
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    5.0000 in
  • Maximum Bore Diameter  
    6 in, 150 mm
  • Stocked Finished Bore
    3.0000 in
  • Weight
    65.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78598300
  • Manufacturer Upc Number
    072053541939
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053541939
  • Wrench Torque
    7820 in/lb

Overview

Mfr description
6050 X 3" TL BUSHING 7859-8300
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought