Motion
22008M12W

TB WOODS
22008M12W

Synchronous Belt - RPP, 8 mm Pitch, 2200 mm Pitch Length, 12 mm Width, 275 Teeth, Neoprene Material
MI ITEM #02774148
MFR #22008M12W
Price$193.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
22008M12W

Synchronous Belt - RPP, 8 mm Pitch, 2200 mm Pitch Length, 12 mm Width, 275 Teeth, Neoprene Material
MI ITEM #02774148
MFR #22008M12W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.52/each

Specifications

Dimensions

  • Belt Width
    12 mm
  • Length
    2200 mm
  • Overall Length
    2200 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    2200 mm
  • Weight
    0.40 lbs
  • Width
    12 mm

Details

  • Belt Type
    RPP
  • Manufacturer Upc Number
    698672609647
  • Material
    Neoprene
  • Max Operating Temperature
    200 °F
  • Number Of Teeth  
    275
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -35°F to 200 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Tooth Profile
    Curved
  • Type
    Power Chain Belt
  • UPC_NO
    698672609647

Overview

Mfr description
2200 8M 12W
  • Oil Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text