Motion
044201

DODGE
044201

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #02774164
MFR #044201
Price$16,334.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
044201

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #02774164
MFR #044201

Mfr description
H4S-056L-USAF USAF 044201
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,334.05/each

Specifications

Dimensions

  • Base To Bore Centerline  
    9.8750 in
  • Bolt Center To Center Length
    26.2500 to 29.5000 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    044201
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475254347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)