Motion
1490817000

SEALMASTER
1490817000

Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
Mi Item #02774168
MFR #1490817000
Price$537.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1490817000

Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
Mi Item #02774168
MFR #1490817000

Mfr description
CFF 8TY ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.07/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    .5000 in
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20
  • Weight
    0.41 lbs

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    1490817000
  • Operating Temperature Range
    Max 250°
  • Product Type
    Spherical Rod Ends
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    4920 lbf
  • Rod End Type
    Female
  • Series
    CFF
  • Thread Direction
    Right Hand
  • UPC_NO
    662288721413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)