Motion
UKT216+HA2316

AMI BEARINGS INC
UKT216+HA2316

Take-Up Ball Bearing Unit - Side Mount, 2.6875 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 1.0313 in Slot
MI ITEM #02774202
MFR #UKT216+HA2316
Price$588.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT216+HA2316

Take-Up Ball Bearing Unit - Side Mount, 2.6875 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 1.0313 in Slot
MI ITEM #02774202
MFR #UKT216+HA2316

Mfr description
UKT216+HA2316 2-11/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.32/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    7.2500 in
  • Overall Length
    9.2500 in
  • Slot Spacing  
    4.7656 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKT216+HA2316
  • Manufacturer Upc Number
    0808250335176
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    16300 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UKT200+HA2000
  • Unit Type
    Side Mount
  • UPC_NO
    0808250335176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)