1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH45GMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 45 mm Rail Size, 171 mm Wide, Load Capacity: 99000 N
MI ITEM #
02774215
MFR #
NAH45GMZ
Price
$517.17
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV NAH45GMZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH45GMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Long Block, 45 mm Rail Size, 171 mm Wide, Load Capacity: 99000 N
MI ITEM #
02774215
MFR #
NAH45GMZ
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$517.17
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Height
46 MM
Overall Length
178.5 MM
Overall Width
120 MM
Details
Load Capacity
99000 N
Measurement Standard
Metric
Series
LH
Overview
Mfr description
NAH45GMZ NH45 PRE-LOAD TYPE SLIDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought