Motion
6306-2Z/VA228

SKF
6306-2Z/VA228

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Shielded, Without Snap Ring
Mi Item #02774266
MFR #6306-2Z/VA228
Price$282.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6306-2Z/VA228

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Shielded, Without Snap Ring
Mi Item #02774266
MFR #6306-2Z/VA228

Mfr description
6306 2Z/VA228
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.29/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    0.79 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Graphite
  • Closure Type
    Double Shielded
  • Description
    6306 2Z/VA228
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6306-2Z/VA228 Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, double shielded closure, 72 mm outside diameter, and 19 mm width.
  • Manufacturer Catalog Number
    6306-2Z/VA228
  • Max Rpm
    170 rpm
  • Operating Temperature Range
    -240 to +660 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    16 kN
  • Resistance Features
    Corrosion Resistant, Extreme Temperature
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571187747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)