Motion
3R27
Pneumatic Socket - Steel Body Material, One-Way Valve, 1/2 in Hose Barb, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #02774373
MFR #3R27
Price$42.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Steel Body Material, One-Way Valve, 1/2 in Hose Barb, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #02774373
MFR #3R27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.66/each

Specifications

Dimensions

  • Body Size
    3/8 in

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    1200 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in Hose Barb
  • Flow Rate
    594.39 gpm
  • Hose Connection Type
    Hose Barb
  • Safety Options
    Ring Lock
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    One-Way Valve
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
3R27 1/2 PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought