Motion
304KV4354BGAS3CG2-01

NSK CORP, BEARING DIV
304KV4354BGAS3CG2-01

NSK 304KV4354BGAS3CG2-01, Multi-row, 4 row taper, 500 mm dia. Bore, 720, mm OD, 270 mm W
Mi Item #02774375
MFR #304KV4354BGAS3CG2-01
Price$35,690.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
304KV4354BGAS3CG2-01

NSK 304KV4354BGAS3CG2-01, Multi-row, 4 row taper, 500 mm dia. Bore, 720, mm OD, 270 mm W
Mi Item #02774375
MFR #304KV4354BGAS3CG2-01

Mfr description
304KV 4354BGASCG2-01 BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35,690.31/each

Specifications

Dimensions

  • Bore Diameter  
    304.648 mm
  • Outside Diameter
    438.048 mm
  • Overall Length
    438.048 mm
  • Overall Width
    279.40 mm
  • Weight
    140 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176682872
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176682872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)