Motion
77R8
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
Mi Item #02774420
MFR #77R8
Price$17.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Shielded, Without Snap Ring
Mi Item #02774420
MFR #77R8

Mfr description
77R8-DV2 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.42/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    77R8-DV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 77R8 Radial/Deep Groove Ball Bearing features 0.5000 in bore diameter, straight bore, double shielded closure, 1.1250 in outside diameter, and 0.3125 in width.
  • Manufacturer Catalog Number
    5471
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106202042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)