Motion
ZAS53030543

REXNORD INC
ZAS53030543

Pillow Block Roller Bearing - 3-3/16 in Bore Dia., Expansion Bearing (Floating)
Mi Item #02774495
MFR #ZAS53030543
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAS53030543

Pillow Block Roller Bearing - 3-3/16 in Bore Dia., Expansion Bearing (Floating)
Mi Item #02774495
MFR #ZAS53030543

Mfr description
ZAS53030543 ND P BLK FLTG W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bore Diameter  
    3-3/16 in
  • Weight
    44.5 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Manufacturer Upc Number
    698210017552
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    698210017552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)