Motion
HF726-10-B7-H-P31

BOSTON GEAR
HF726-10-B7-H-P31

HF726 S/R Red. 10:1 Ratio, No Base, Hollow Assy
MI ITEM #02774529
MFR #HF726-10-B7-H-P31
Price$3,363.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726-10-B7-H-P31

HF726 S/R Red. 10:1 Ratio, No Base, Hollow Assy
MI ITEM #02774529
MFR #HF726-10-B7-H-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,363.30/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC/180C
  • Output Size
    1.9375 in
  • Ratio
    10:1

Details

  • Bushing Kit
    P31
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711493458

Overview

Mfr description
HF726-10-B7-HP31 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought