Specifications
Dimensions
- Weight0.17 lbs
Details
- AccessoriesPressure Gauge
- Maximum Operating Pressure200 psi
- Pressure Gauge IncludedYes
- Product TypeStandard Air Regulators
- Relief FunctionSelf-Relieving
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)