Motion
PVE012R05AUB0B21240001001AGCD0A

VICKERS BY DANFOSS
PVE012R05AUB0B21240001001AGCD0A

02-466220 Hydraulic Axial Piston Pump - PVE, 25.2 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02774574
MFR #PVE012R05AUB0B21240001001AGCD0A
Price$17,493.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVE012R05AUB0B21240001001AGCD0A

02-466220 Hydraulic Axial Piston Pump - PVE, 25.2 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02774574
MFR #PVE012R05AUB0B21240001001AGCD0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,493.58/each

Specifications

Dimensions

  • Inlet Port Size
    1.25 in SAE O-Ring
  • Outlet Port Size
    3/4 in SAE O-Ring
  • Overall Height
    170.2 mm
  • Overall Length
    227.2 mm
  • Overall Width
    154 mm
  • Port Thread Size
    1-1/16–12 SAE;1-5/8–12 SAE

Details

  • Connection Gender
    Female
  • Control Type
    Pressure & Flow Compensator
  • Displacement
    25.2 cm³/r
  • Displacement Type
    Variable Displacement
  • Flow Compensator Range
    330 to 370 psi
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    13T 16/32 DP Spline
  • Max Continuous Torque
    208 N-m
  • Max Operating Temperature
    180 °F
  • Max Rpm
    3600 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    SAE Flange
  • Port Location
    Rear Ported
  • Series
    PVE

Overview

Mfr description
PVE012R05AUB0B21240001001AGCD0A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought