Motion
7010330360 STANDARD ABRASIVES GP WHEEL 852393, 8 IN X 1 IN X 3 IN 7S FIN, 3

3M
7010330360 STANDARD ABRASIVES GP WHEEL 852393, 8 IN X 1 IN X 3 IN 7S FIN, 3

Standard Abrasives™ GP Wheel 852393, 8 in x 1 in x 3 in 7S FIN, 3 per case
Mi Item #02774590
MFR #7010330360 STANDARD ABRASIVES GP WHEEL 852393, 8 IN X 1 IN X 3 IN 7S FIN, 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330360 STANDARD ABRASIVES GP WHEEL 852393, 8 IN X 1 IN X 3 IN 7S FIN, 3

Standard Abrasives™ GP Wheel 852393, 8 in x 1 in x 3 in 7S FIN, 3 per case
Mi Item #02774590
MFR #7010330360 STANDARD ABRASIVES GP WHEEL 852393, 8 IN X 1 IN X 3 IN 7S FIN, 3

Mfr description
7010330360 STANDARD ABRASIVES GP WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven, dense convolute wheel provides added stability for automation
  • Suitable for light to medium-pressure deburring, edge radiusing and cleaning/finishing of all metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010330360 Standard Abrasives GP Wheel 852393 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 1 in wheel thickness, and 3 in center hole diameter in a 7S Fine grade, ideal for surface blending.
  • Manufacturer Upc Number
    00051115371004
  • UPC_NO
    00051115371004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)