Motion
SV2000-38-1TA

SMC CORP OF AMERICA
SV2000-38-1TA

Supply Relocation Spacer - 5-Way, Double Solenoid, Manifold
Mi Item #02774669
MFR #SV2000-38-1TA
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2000-38-1TA

Supply Relocation Spacer - 5-Way, Double Solenoid, Manifold
Mi Item #02774669
MFR #SV2000-38-1TA

Mfr description
SV2000-38-1TA VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.83/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SV2000
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Response Time
    33 ms
  • Seal Material
    Rubber
  • Series
    SV
  • Set Pressure Range
    14.5 to 101.5 psi
  • Standards Met
    IP67
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)