Motion
7305-06-14-06-NWO-FG

BRENNAN INDUSTRIES INC
7305-06-14-06-NWO-FG

7305-06-14-06-NWO-FG
MI ITEM #02774685
MFR #7305-06-14-06-NWO-FG
Price$14.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7305-06-14-06-NWO-FG

7305-06-14-06-NWO-FG
MI ITEM #02774685
MFR #7305-06-14-06-NWO-FG

Mfr description
7305-06-14-06-NWO-FG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.21/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 14 mm
  • End 2 Size
    14 mm
  • End 3 Size
    3/8 in;14 mm

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 2 Thread
    M14X1.5
  • End 3 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)