Motion
MB6-1

WARNER
MB6-1

MB6, 2-65 in-lbs Torque, 201 x 10-3 oz-in/sec^2 Inertia, 1800 RPM, 1 in Bore
MI ITEM #02774744
MFR #MB6-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MB6-1

MB6, 2-65 in-lbs Torque, 201 x 10-3 oz-in/sec^2 Inertia, 1800 RPM, 1 in Bore
MI ITEM #02774744
MFR #MB6-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Brake Outside Diameter  
    6.1 in
  • Overall Length  
    4-1/2 in

Details

  • Brake Type
    Permanent Magnet
  • Mounting Type
    Through Shaft
  • UPC_NO
    786582563835

Overview

Mfr description
MB6-1 1-70 IN LB TORQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought