Motion
AR40K-03G-B
Modular Air Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
MI ITEM #02774852
MFR #AR40K-03G-B
List Price$49.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
MI ITEM #02774852
MFR #AR40K-03G-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.60/each for your price

Overview

Mfr description
AR40K-03G-B REGULATOR

Specifications

  • Set Pressure Range
    7.30 to 123 psi
  • Maximum Set Pressure
    123 psi
  • Pressure Control Type
    Relief Valve
  • Knob Type
    Rising
  • Included Options
    Backflow Function, Round Pressure Gauge
  • Operating Temperature Range
    23 To 140 °F
  • Fluid Comp
    Air
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Proof Pressure
    217 psi
  • Overall Length
    128 mm
  • Overall Width
    108 mm
  • Overall Height
    70 mm
  • Max Operating Temperature
    140 °F
  • Minimum Set Pressure
    7.3 psi
  • Body Size
    40
  • Maximum Operating Pressure
    145 psi
  • Port Gender
    Female
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    23 °F
  • Series/System
    AR-B
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Pressure Gauge
    Round type pressure gauge
  • Mounting Type
    Without mounting option
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    0.44 kg
  • Product Type
    Standard Air Regulators
  • Backflow Function
    With Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text