Motion
9218UDT-BRZEA

MRC (SKF)
9218UDT-BRZEA

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, 29 ° Contact Angle
Mi Item #02774901
MFR #9218UDT-BRZEA
Price$2,473.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
9218UDT-BRZEA

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, 29 ° Contact Angle
Mi Item #02774901
MFR #9218UDT-BRZEA

Mfr description
9218UDT-BRZEA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,473.66/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    29 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    6.15 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Open
  • Description
    9218UDT-BRZEA BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    097741019545
  • Max Rpm
    4700 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25100 lbf
  • Radial Static Load Capacity
    22000 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    9200-U
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741019545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)