Motion
440165
Engineering Chain - Steel Bushed Roller Chain Series, 81 / 2.609 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #02774906
MFR #440165
Price$40.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Steel Bushed Roller Chain Series, 81 / 2.609 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #02774906
MFR #440165

Mfr description
81XHH CHAIN, PLAIN, RIVETED
  • Price per ft
  • Shipped in aprroximate 10ft strands
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.04/ft

Specifications

Dimensions

  • Chain Overall Width
    2.7500 in
  • Engineering Chain Size & Pitch
    81 / 2.609 in
  • Inside Width
    1.0625 in
  • Link Plate Height
    1.2500 in
  • Link Plate Thickness
    0.3125 in
  • Pin Diameter
    0.4375 in
  • Pin Length
    2.5313 in
  • Roller Diameter
    0.9063 in
  • Tensile Strength
    42000 in
  • Weight per Foot
    4.5 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    81 / 2.609 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon, Heat Treated
  • Manufacturer Catalog Number
    440165
  • Material
    Medium Carbon, Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Pin Material
    Alloy Steel, Case Hardened
  • Product Type
    Engineering Chain
  • Roller Material
    Low Carbon, Case Hardened
  • Series
    Steel Bushed Roller Chain
  • Standards Met
    ASME B29.15M
  • Working Load Capacity
    3100 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)