Motion
211-Z/C3

SKF
211-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #02774934
MFR #211-Z/C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
211-Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #02774934
MFR #211-Z/C3

Mfr description
211 Z C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Not Rated
  • Weight
    1.52 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Shielded
  • Description
    211 Z C3 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 211-Z/C3 Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, single shielded closure, 100 mm outside diameter, and 21 mm width.
  • Manufacturer Catalog Number
    211-Z/C3
  • Max Rpm
    7000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    48.4 kN
  • Radial Static Load Capacity
    44 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    21
  • Snap Ring Included
    Without Snap Ring
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • UPC_NO
    7316570169171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)