Motion
ROLLER 614 OD2.36XID1/2IN 2MAT FLANGE

REXNORD INC
ROLLER 614 OD2.36XID1/2IN 2MAT FLANGE

Flat Top Conveyor Chain Accessory - Roller, Gray, 2.36 in Width, POM, Rubber (Surface) Material
Mi Item #02775014
MFR #ROLLER 614 OD2.36XID1/2IN 2MAT FLANGE
Price$12.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROLLER 614 OD2.36XID1/2IN 2MAT FLANGE

Flat Top Conveyor Chain Accessory - Roller, Gray, 2.36 in Width, POM, Rubber (Surface) Material
Mi Item #02775014
MFR #ROLLER 614 OD2.36XID1/2IN 2MAT FLANGE

Mfr description
614-632482 ROLLER 2MATL FLG .5IN BOR
  • Roller - 2.36 Inch Diameter with Flange
  • Bi-material
  • 1/2 Inch Shaft Diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.32/each

Specifications

Dimensions

  • Overall Width
    1.6900 in
  • Weight
    0.16 lbs
  • Width
    2.36 in

Details

  • Accessory Type
    Roller
  • Color
    Gray
  • Material
    POM, Rubber (Surface)
  • UPC_NO
    793699351064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)