Motion
BBV50ST
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1/2 NPT Port, Bronze Body, Offset Handle
MI ITEM #02775029
MFR #BBV50ST
Your Price$96.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1/2 NPT Port, Bronze Body, Offset Handle
MI ITEM #02775029
MFR #BBV50ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.94/each(List $140.57)

Overview

Mfr description
BBV50ST STEAM VALVE,250PSI

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1/2 NPT
  • Body Material
    Bronze
  • Handle Style
    Offset Handle
  • Porting Style
    Full Port
  • Thread Type
    Female NPT x Female NPT
  • Media Pressure Rating
    Steam - 250 psi
  • Product Types
    Ball Valve
  • Stem Seal Material
    MTFE
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    Bronze
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Series
    BBV-ST
  • Application
    Recommended for use with fluids with widely varying temperatures and/or thermal expansion rates.
  • Weight
    0.5900 lbs
  • Manufacturer Product Page
  • Material
    Bronze
  • Pressure Rating
    600 psi
  • Type
    Ball Valve
  • For Use With
    Recommended for use with fluids with widely varying temperatures and/or thermal expansion rates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought