Motion
5 QEV
Pneumatic Quick Exhaust Valve - 3.78 (Inlet to Cylinder) Cv, 4.08 (Cylinder to Exhaust) Cv Flow Coefficient, 0.7500 NPT Port, 150 psi Max
Mi Item #02775543
MFR #5 QEV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Quick Exhaust Valve - 3.78 (Inlet to Cylinder) Cv, 4.08 (Cylinder to Exhaust) Cv Flow Coefficient, 0.7500 NPT Port, 150 psi Max
Mi Item #02775543
MFR #5 QEV

Mfr description
5-QEV QUICK EZHAUST VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Exhaust Port Size
    0.7500 NPT
  • Overall Height
    2.55 in
  • Overall Length
    3.43 in
  • Overall Width
    1.26 in
  • Port Size
    3/4 NPT

Details

  • Flow Coefficient Cv Flow Factor Kv
    3.78 (Inlet to Cylinder) Cv, 4.08 (Cylinder to Exhaust) Cv
  • Maximum Operating Pressure
    150 psi
  • Minimum Operating Pressure
    15 psi
  • Operating Pressure Range
    15 to 150 psi
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)