Motion
3205BTNC3
Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 20.60 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #02775577
MFR #3205BTNC3
Price$109.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 20.60 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #02775577
MFR #3205BTNC3

Mfr description
3205BTNGC3 DOUBLE ROW ANGULAR CONTACT BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.42/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    52 mm
  • Overall Length
    52 mm
  • Overall Width  
    20.60 mm
  • Weight
    0.375 lbs, 0.17 kg

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176421716
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176421716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)