Motion
00367130-12
Overshoe - Latex Material, Buckle Closure, Black
MI ITEM #02775637
MFR #00367130-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overshoe - Latex Material, Buckle Closure, Black
MI ITEM #02775637
MFR #00367130-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0036-7130 SIZE 12 TRACT OVERSHOE

Specifications

  • Footwear Type
    Overshoe
  • Protection Features Applications
    Waterproof
  • Upper Material
    Latex
  • Closure Type
    Buckle
  • Color
    Black
  • Men'S Size
    12
  • Height
    5 in
  • Slip Resistance Features
    Retractable Studs
  • Number Of Buckles Straps
    2
  • Product Line
    Tracktion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text