Motion
CBV1 10 S 0 A 50/30

MODULAR CONTROLS (DANFOSS
CBV1 10 S 0 A 50/30

Modular Controls (Eaton) Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 15 gpm Max Flow, Screw-in Cartridge
Mi Item #02775692
MFR #CBV1 10 S 0 A 50/30
Price$527.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
CBV1 10 S 0 A 50/30

Modular Controls (Eaton) Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 15 gpm Max Flow, Screw-in Cartridge
Mi Item #02775692
MFR #CBV1 10 S 0 A 50/30

Mfr description
CBV1-10-S-0-A-50/30 COUNTER BALANCE VLV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$527.98/each

Specifications

Dimensions

  • Overall Length
    103.4 mm

Details

  • Actuation
    Pilot
  • Connection Gender
    Female
  • Cracking Pressure
    5000 psi
  • Manufacturer Catalog Number
    02-172236
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Screw-in Cartridge
  • Pilot Ratio
    4:1
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)