Motion
33342
Mi Item #02775706
MFR #33342
Price$226.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02775706
MFR #33342

Mfr description
STREAMLINER V 250 CC # 33342
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.66/each

Specifications

Dimensions

  • Outlet Thread Size
    3/8 in

Details

  • Capacity
    250 cm³
  • Lubricant Type
    Grease
  • Max Operating Temperature
    +140 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Electric Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)