1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BINKS FINISHING EQPT
6530-0000-1
Model 140B Engine Cleaner Gun - Pistol Grip, 1/4 NPS (m) Inlet Size, 100 psi Inlet PSI
Mi Item #
02775766
MFR #
6530-0000-1
Price
$677.30
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Blow Guns
BINKS FINISHING EQPT 6530-0000-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BINKS FINISHING EQPT
6530-0000-1
Model 140B Engine Cleaner Gun - Pistol Grip, 1/4 NPS (m) Inlet Size, 100 psi Inlet PSI
Mi Item #
02775766
MFR #
6530-0000-1
Mfr description
140B SPRAY GUN
The Binks model 140B spray gun is used for spraying solvents to clean engines and other machinery
Gun has a brass body with a 10" nozzle/tube length
Flexible tubing is attached to the gun handle with a hose clamp for siphoning solvent from container
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$677
.30
/each
Add to Cart
Specifications
Dimensions
Inlet Size
1/4 NPS (m)
Details
Air Consumption
14 cfm
Air Pressure
100 psi
Handle Style
Pistol Grip
Includes Nozzle
Includes Nozzle
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items