Motion
MXPJ6-10
Cylinder, Air
MI ITEM #02775899
MFR #MXPJ6-10
Price$188.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
MI ITEM #02775899
MFR #MXPJ6-10

Mfr description
MXPJ6-10 CYL, SLIDE TABLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in
  • Overall Height
    0.6690 in | 17 mm
  • Overall Length
    59 mm
  • Overall Width
    0.7870 in | 20 mm
  • Port Size
    M3x0.5
  • Stroke  
    10 mm

Details

  • Adjuster Option
    Rubber Bumper
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Martensitic Stainless Steel
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Cylinder Style
    Slide Table
  • Guide Type
    Recirculating Bearing
  • Maximum Applied Force
    20 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXP
  • Type
    Miniature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)