Motion
2TM2
T-Series Hydraulic Socket - Steel Body Material, Ball Valve, 1/4 in NPTF, 1/4 – 18 Male Thread, 10000 psi PSI, 1/4 in Body Size, Nitrile & Hytrel® Seal
MI ITEM #02775976
MFR #2TM2
Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Series Hydraulic Socket - Steel Body Material, Ball Valve, 1/4 in NPTF, 1/4 – 18 Male Thread, 10000 psi PSI, 1/4 in Body Size, Nitrile & Hytrel® Seal
MI ITEM #02775976
MFR #2TM2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.72/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.81 in
  • Length
    2.36 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    34300 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPTF
  • Material
    Steel
  • Seal Material
    Nitrile & Hytrel®
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Ball Valve
  • Working Pressure
    10000 psi
  • Working Pressure Range
    6001 to 15000 psi

Overview

Mfr description
2TM2 BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought