Motion
3205B-2RSTN
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02776002
MFR #3205B-2RSTN
Price$148.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.8110 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02776002
MFR #3205B-2RSTN

Mfr description
3205B-2RSTN DOUBLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.65/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8110 in
  • Weight
    0.379 lbs, 0.172 kg

Details

  • Ball Retainer Material
    TNG
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    CN
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    8500 rpm
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21200 N
  • Radial Static Load Capacity
    14600 N
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)