Motion
TLS248
Pipe Leak Diverter - 18 in Length, 18 in Width, Circle Shape, PVC, Polyester Material, Yellow Color
MI ITEM #02776094
MFR #TLS248
Price$153.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Leak Diverter - 18 in Length, 18 in Width, Circle Shape, PVC, Polyester Material, Yellow Color
MI ITEM #02776094
MFR #TLS248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.03/each

Specifications

Dimensions

  • Height
    18 in
  • Length
    18 in
  • Weight
    2 lbs
  • Width
    18 in

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Yellow
  • Features & Benefits
    •Hangs from a leaking pipe to catch nuisance leaks and channel them to a floor drain or collection container•Nonpermeable tarp is vinyl-coated for strength and durability; resists punctures, UV and mildew for long life•Built-in grommets and included rubber straps make it easy to hang from an overhead pipe•Choose yellow for high visibility, gray to blend with plant ceilings or clear to monitor leaks•Flow rate of 3.33 gallons per minute when used with a 1/2" ID hose• Need a custom size or solution? Just call 1-800-HOT-HOGS (468-4647)
  • Flow Rate
    3.33 gpm
  • Includes
    (1) Hose Connector Replacement Set, (1) Leak Diverter, (4) Rubber Hanging Straps
  • Installation Method
    Hanging Straps
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    Circle

Overview

Mfr description
TLS248-GY GRAY PIG LEAK DIVERTER
  • Hangs from a leaking pipe to catch nuisance leaks and channel them to a floor drain or collection container
  • Nonpermeable tarp is vinyl-coated for strength and durability; resists punctures, UV and mildew for long life
  • Built-in grommets and included rubber straps make it easy to hang from an overhead pipe
  • Choose yellow for high visibility, gray to blend with plant ceilings or clear to monitor leaks
  • Flow rate of 3.33 gallons per minute when used with a 1/2" ID hose
  • Need a custom size or solution? Just call 1-800-HOT-HOGS (468-4647)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought