Motion
T2F2
T-Series Hydraulic Plug - Steel Body Material, Ball Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 10000 psi PSI, 1/4 in Body Size, Nitrile & Hytrel® Seal
Mi Item #02776138
MFR #T2F2
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Series Hydraulic Plug - Steel Body Material, Ball Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 10000 psi PSI, 1/4 in Body Size, Nitrile & Hytrel® Seal
Mi Item #02776138
MFR #T2F2

Mfr description
T2F2 NOSE PIECE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.78/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    1.30 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    34300 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Nitrile & Hytrel®
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Ball Valve
  • Working Pressure
    10000 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)