Motion
222SM70TVPA

FAG (SCHAEFFLER)
222SM70TVPA

Spherical Roller Bearing - 70 mm ID, 140 mm OD, 62 mm Width, Straight Bore, Open, C0
Mi Item #02776160
MFR #222SM70TVPA
Price$3,465.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
222SM70TVPA

Spherical Roller Bearing - 70 mm ID, 140 mm OD, 62 mm Width, Straight Bore, Open, C0
Mi Item #02776160
MFR #222SM70TVPA

Mfr description
222SM70-TVPA
  • Can be used in existing inch or metric housings, thereby reducing replacement costs
  • No major modification required to existing housings
  • Comparable capacity to solid bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,465.64/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    62 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Max Rpm
    2340 rpm
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4012801478885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)