Motion
NS7700-18T 1IN I PA

REXNORD INC
NS7700-18T 1IN I PA

Flat Top Conveyor Chain Sprocket - 18 Teeth, 1 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #02776217
MFR #NS7700-18T 1IN I PA
Price$158.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-18T 1IN I PA

Flat Top Conveyor Chain Sprocket - 18 Teeth, 1 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #02776217
MFR #NS7700-18T 1IN I PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.58/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    146.8 mm
  • Pitch
    146.28 mm
  • Pitch Diameter  
    5.758 in
  • Tooth Width
    12.4 mm
  • Weight
    0.84 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7700
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699414974

Overview

Mfr description
614-60-7 NS7700-18T 1 IDL
  • 7700 Series Molded Split Sprocket with 18Teeth and a 1in Round Idler Bore in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought