Motion
10X14X3 HM4 R

CR SEALS (SKF)
10X14X3 HM4 R

Single Lip Grease Seal - Solid, 10 mm Shaft Dia., 14 mm OD, 3 mm Overall Width, HM4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02776226
MFR #10X14X3 HM4 R
Price$22.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
10X14X3 HM4 R

Single Lip Grease Seal - Solid, 10 mm Shaft Dia., 14 mm OD, 3 mm Overall Width, HM4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02776226
MFR #10X14X3 HM4 R

Mfr description
10X14X3 HM4 R NITRILE SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.67/each

Specifications

Dimensions

  • Outside Diameter
    14 mm
  • Overall Width
    3 mm
  • Shaft Diameter
    10 mm
  • Weight
    0.06 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400100;400101;400104;400105
  • Construction Description
    Grease seal
  • Design Type
    HM4
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311226653
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Grease lubricated agriculture equipment, wheel ends, axles, rollers and conveyors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)