Motion
6902DDC3
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #02776304
MFR #6902DDC3
Price$127.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #02776304
MFR #6902DDC3

Mfr description
6902DDC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.44/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    7 mm
  • Weight
    0.015 kg, 0.529 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6902DDC3
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6902DDC3 is a 15 mm bore radial/deep groove ball bearing with a 28 mm OD and 7 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6902DDC3
  • Manufacturer Upc Number
    029176556524
  • Max Rpm
    17000 rpm
  • Maximum Operating RPM
    17000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4750 N, 1067.842 lbf
  • Radial Static Load Capacity
    2260 N, 508.068 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176556524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)