Motion
TPB250STWX1

HUB CITY INC
TPB250STWX1

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02776305
MFR #TPB250STWX1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
TPB250STWX1

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02776305
MFR #TPB250STWX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TPB250STW X 1" TAPPED BASE PB
  • Interchangeable mounting dimensions with most competitive products - Silcone Seals with Stainless Steel Flingers - Stainless Steel Housings & Inserts

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Insert Material
    440 Stainless Steel rings and balls
  • Max Rpm
    3500 rpm
  • Lubrication Type
    Grease
  • Series
    200
  • Application
    General Industrial
  • Insert Bearing Type
    Setscrew Lock - Wide Inner Race
  • Grease Type
    #2 Lithium
  • Cage Material
    Nylon
  • UPC_NO
    662798384641
  • Type Of Bearing
    Tapped Base
  • Bearing Material
    440 Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798384641
  • Weight
    1 lbs
  • Features & Benefits
    • Interchangeable mounting dimensions with most competitive products - Silcone Seals with Stainless Steel Flingers - Stainless Steel Housings & Inserts
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text