Motion
7206CG/GNP4

NTN
7206CG/GNP4

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #02776308
MFR #7206CG/GNP4
Price$486.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7206CG/GNP4

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #02776308
MFR #7206CG/GNP4

Mfr description
7206CG/GNP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.67/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.42 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7206CG/GNP4
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359439533
  • Max Rpm
    24500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23000 N
  • Radial Static Load Capacity
    14700 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72C
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359439533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)