Specifications
Dimensions
- Pump Size3/8 in
Details
- Ball MaterialTPE
- Check Seat MaterialAcetal
- Description KeywordFor 3/8 in Husky® 307 Pumps
- Diaphragm MaterialTPE
- Supp Product Iom Eng Link
- Supporting Product Brochure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)