Motion
LB68393RA

LINK-BELT
LB68393RA

Bearing Seal - Labyrinth, 2.4375 in Bore, Compatible Bore: 2.4375 in , 3.6900 in Overall Width
Mi Item #02776360
MFR #LB68393RA
Price$208.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68393RA

Bearing Seal - Labyrinth, 2.4375 in Bore, Compatible Bore: 2.4375 in , 3.6900 in Overall Width
Mi Item #02776360
MFR #LB68393RA

Mfr description
LB68393RA SEAL RING LB6839-3RA
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.81/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter
    2.4375 in
  • Overall Height
    2.1300 in
  • Overall Length
    3.6900 in
  • Overall Width
    3.6900 in
  • Weight
    0.15 lbs
  • Width
    3.6900 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    China
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth
  • Series
    LER Type
  • UPC_NO
    662327950262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)