1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7625124
Swivel Round Eye Bolt Snap - 1 in, Bronze, 90 lb Capacity, #225B Figure Number
MI ITEM #
02776373
MFR #
T7625124
Price
$8.96
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN T7625124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7625124
Swivel Round Eye Bolt Snap - 1 in, Bronze, 90 lb Capacity, #225B Figure Number
MI ITEM #
02776373
MFR #
T7625124
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$8.96
/each
Qty
Add to Cart
Specifications
Dimensions
Length
3-17/32 in
Opening Width
3/8 in
Size
1 in
Details
Figure Number
#225B
Finish Coating
Polished
Material
Bronze
Weight Capacity
90 lbs
Overview
Mfr description
T7625124 BOLT SNAP W/RING BRASS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought