Motion
6FQFFVH-6FP

GATES RUBBER CO
6FQFFVH-6FP

725288305 Female Flush Face Quick Disconnect - 14500 psi, 3/8 in Body Size
MI ITEM #02776424
MFR #6FQFFVH-6FP
Your Price$104.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6FQFFVH-6FP

725288305 Female Flush Face Quick Disconnect - 14500 psi, 3/8 in Body Size
MI ITEM #02776424
MFR #6FQFFVH-6FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.67/each(List $146.07)

Overview

Mfr description
6FQFFVH-6FP

Specifications

  • Coupling Component
    Socket
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure Range
    6001 to 15000 psi
  • Working Pressure
    14500
  • Body Size
    3/8 in
  • Burst Pressure
    28000
  • Manufacturer Upc Number
    072053416558
  • UPC_NO
    072053416558
  • Weight
    0.6 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought