Motion
13H514
Saucer Cup Knot-Twisted - Stainless Steel Material, Knotted - Standard Twist, 5 in Diam., Threaded Mount, 5/8-11 in Arbor Size
Mi Item #02776770
MFR #13H514
Price$73.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saucer Cup Knot-Twisted - Stainless Steel Material, Knotted - Standard Twist, 5 in Diam., Threaded Mount, 5/8-11 in Arbor Size
Mi Item #02776770
MFR #13H514

Mfr description
13H514 SAUCER CUP BRUSH 5"
  • Aggressive brushing action; Fast brushing action; Perfect balance; Smooth action; Top quality wire; Brushing, Deburring, Removal; These brushes combine the advantages of both wire cup and wire wheel brushes. They feature a unique saucer cup shape (built-in working angle of 45°) which allows them to work in hard to reach areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.98/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter  
    0.02 in
  • Brush Diameter
    5.0000 in
  • Diameter  
    5 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1.0236 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Standard Twist
  • Brush Type
    Cup
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980103784
  • Material
    Stainless Steel
  • Max Rpm
    15000 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually
  • UPC_NO
    662980103784
  • Wire Type
    Knot-Twisted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)